Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in x 5ft Roll off Container Winch Strap w/ Flat Hook - Blue, 10PK

  • Mfr # WS4x5CH-Bx10

  • Zoro # G416250591


product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
4 in
Material
Heavy-Duty Polyester Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4x5CH-Bx10
Zoro #
G416250591
UPC #
840223605008
Country of Origin
India

Dimensions

Length
4 in

Details

Color
Blue
Material
Heavy-Duty Polyester Webbing

Description

Pack Size: 10 PackWinch Strap - 4in Webbing with Large Flat Hook 5 ft.All winch straps are made from heavy duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.Color: BlueWorking Load Limit: 5,400 lbs.Assembly Break Strength: 16,200 lbsWeight: 3.4 lbsHook Width: 3-7/8inDOT requires all roll-off trucks to secure the containers on each side of the truck.


  • Pack Size: 10-Pack
  • Winch Strap - 4" Webbing with Large Flat Hook 5-ft.
  • Assembly Break Strength: 16,200-lbs
  • Hook Width: 3-7/8"
  • Working Load Limit: 5,400-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.