Zoro Homepage

4in x 5ft Roll Off Container Winch Strap w/ Flat Hook - High Abrasion, 10PK

  • Mfr # WS4x5CH-Ax10

  • Zoro # G616266927


product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns

Key Features

Length
4 in
Material
Polyester Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4x5CH-Ax10
Zoro #
G616266927
UPC #
840223614772
Country of Origin
India

Dimensions

Length
4 in

Details

Color
Orange
Material
Polyester Webbing

Description

Pack size: 10 PackEfficiency: With a length of 5 feet and a vibrant orange color, this winch strap offers both the practicality and visibility needed for secure and efficient handling.Extra Large Hook: The winch strap for roll-off container trucks comes with an extra-large flat hook on one end, designed to attach to any roll-off container, ensuring proper and reliable securement.Material: These winch straps for roll-off containers are crafted using a 4-inch-wide durable orange high-abrasion polyester webbing and are designed for minimal stretching and optimal wear resistance, ensuring long-lasting performance.Capacity: These roll-off container straps with a Working Load Limit of 5,400 lbs and an impressive Breaking Strength of 16,200 lb, this winch strap offers exceptional durability and resilience for handling heavy loads and meets the DOT regulations and WSTDA recommended standards.


  • Color: Orange
  • Sewn Loop End
  • Length: 5 Feet Width: 4-Inches
  • Material: Polyester Webbing End Fitting: Large Flat Hook
  • Working Load Limit: 5400 lbs Breaking Strength: 16,200-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.