Shop MYTEE PRODUCTS
See all product information
Create Account
4inx20ft Blue Winch Tie Down Straps w/Flat Hooks WLL# 5400 lbs for Flatbed..., 10PK
- Mfr # WS420Bx10
- Zoro # G825021225
product price:Â
$
174.99
/pk of 10, $17.50/ea
Free Shipping & Returns
Key Features
Length
4 in
Width
20 ft
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS420Bx10
- Zoro #
- G825021225
- UPC #
- 199145062407
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Blue
Dimensions
- Length
- 4 in
- Width
- 20 ft
Description
It's new color in winch strap and it will continue to help you secure cargoes. It's a key part in ratchet tie-down assembly, which covers the loads and protect them from shifting, falling, and moving during hauling. The polyester construction is to ensure maximum load securement with minimum stretch. It works greatly against changing weather, UV rays, abrasion, and more. The material doesn't stretch and ensures tight tensioning around the around. Also, some of the qualities of this webbing is it works efficiently in changing weather conditions, high UV rays (the webbing color degrades over time in areas with high temperatures), abrasion (for sharp edges use corner protectors to increase webbing life), etc. Flat Hook End Fitting: This tie-down strap is equipped with flat hook, which has steel construction and black powder coating. The material ensures structural integrity during stress whereas the coating protect from corrosion, dents, scuffs, and more. The wide contact surface design seamlessly fits onto the truck & trailer's stake pockets, rub rails, etc., evenly distributing the loads. Webbing Measurements & Load Limits: It's a 4in wide and 20ft long webbing (we have other sizes too), which can secure heavy machinery, lumber & wood bundles, steel coils, pipes, palletized construction materials, and more. The working load limit this webbing can withstand is 5,400 lbs and breaking strength is 16,200 lbs. Do not exceed the load limit as failing it will lead to accidents, injuries, and casualties. Clear Visibility: Our webbing strap is designed in blue for high visibility to vehicles behind, warning them about the loads. The safety color is to find, enabling easy access. For added protection, you can utilize corner protectors also called edge protectors. It will increase strap's life and protect it against sharp edges. Note: Tag sewn with WLL & BS of all the winch straps to meet the DOT regulations & WSTDA recommended standards. Blue Webbing: We have introduced new webbing color for aesthetic appeal and visibility. The bright color will warn vehicles behind and it easy for truckers/haulers to find in truck tool box, providing access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.