Shop MYTEE PRODUCTS
See all product information
Create Account
4inx40ft Red Winch Straps w/ Flat Hook WLL 5400 # Cargo Control for Flatbed Truck
- Mfr # WS440R
- Zoro # G525021075
product price:Â
$
29.99
/ea
Key Features
Width
40 ft
Length
4 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS440R
- Zoro #
- G525021075
- UPC #
- 840223630680
- Country of Origin
- Cambodia
- Color
- Red
Dimensions
- Width
- 40 ft
- Length
- 4 in
Description
4in x 40ft Winch Strap with Flat Hook - Red End Fitting: Flat Hook Working Load Limit: 5,400 lbs. Breaking Strength: 16,200 lbs All winch straps are made from heavy-duty webbing for minimum stretch and maximum wear resistance. These weather-resistant cargo straps provide the strength and durability demanded in flatbed operations. All winch straps are tagged with their working load limit to meet the DOT regulations and WSTDA recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.