2inx30ft Heavy Duty Red Winch Straps Tie Down w/Flat Hook for Truck WLL# 3,333 lbs
- Mfr # WS230R
- Zoro # G925022245
product price:Â
$
19.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS230R
- Zoro #
- G925022245
- UPC #
- 840223685338
- Country of Origin
- Cambodia
Description
It's time to secure and stabilize the heavy loads or cargo with our Red 2in x 30ft Winch Strap w/ Flat Hook with 3,333 WLL. Get peace of mind during transit with our latest addition, preventing your cargo from falling and losing control. This way you can avoid unforeseen circumstances and accidents, such as load spillage, damage to cargo, etc. Learn more about our straps below:- Design & Dimension: Our flatbed straps have a length of 30 feet and a width of 2 inches, giving substantial length and coverage to secure large loads, preventing them from shifting during transit. You can use it for various types of vehicles and applications, including off-road vehicles, commercial trucks, utility vehicles, etc. Robust Construction: We have engineered these trailer winch straps from highly durable polyester, which is further resin-coated. It's an ideal choice for securing and material handling. The coating is like an additional layer of protection against abrasion, cutting, and wear, increasing the lifespan of the strap even in harsh conditions and exposure. With our winch strap, you will get minimum stretch and maximum wear resistance. Secure Fastening: Black flat hooks will provide quick and easy attachment to a variety of anchor points. The broad contact surface distributes the load equally, reducing the risk of damage to the load and webbing. It is further powder-coated, making it resistant to rust and corrosion. Thus, extending its life in vast environmental conditions and making it a reliable fastening. Load Capacity: Our winch strap with a flat hook can withstand a load limit of up to 3,333 lbs with a breaking strength of 10,000 lbs. It can ensure the security of cargoes and load of mentioned load capacity. Additionally, you will find the working load limit and breaking strength in the winch strap, adhering to the recommended standards of WSTDA and the regulations of DOT. Easy to Install: The flatbed winch strap installation process is straightforward and doesn't require professional help. Its user-friendly design includes flat hooks that are easy to attach to various anchor points.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.