4Pcs 24 inx48 in High-Profile Steel Machine Guard Rail Safety Barrier for Warehouse, 4PK

  • Mfr # MG-4824x4

  • Zoro # G822786295


product price:  $666.39
/pk 4, $166.60/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-4824x4
Zoro #
G822786295
UPC #
840223635227
Country of Origin
China

Details

Material
Steel
Color
Yellow

Description

24 in x 48 in High-Profile Round Machinery Guard Rail - rail-floor mount is the perfect product to protect people, equipment, pallet racks, machinery, and more in warehouses, parking, and loading areas. The machinery guard is a crucial component of the guardrail system designed to resist impact substantially, keeping everyone and everything safe. It has pre-drilled mounting holes in each base plate. Explore its more features below:- Dimension Details: Our round machinery and rack guard have a height of 24 in and a length of 48 in. It includes a 5/8 in base plate of equal length and width i.e. 8 in x 8 in. You can mount these on varied surfaces easily because of pre-drilled holes. It offers compatibility in both indoor and outdoor settings. Thus, preventing shifting or falling after an impact. Welded Metal: The machinery guard rail is engineered from robust 2 mm thick steel, which is powder-coated to ensure durability in changing weather conditions. The coating is to secure the metal from corrosion and rust. It’s a hollow tube, allowing you to fill the tube with concrete for added weight and durability. Additionally, it is UV-resistant which means the color will not fade over time after sun exposure. Safety Yellow: These machinery guards are in yellow with black stripes for high-level visibility to everyone. It will provide clear visibility and immediate visibility to pedestrians even from a distance. It will enable you to protect racks, building walls, expensive equipment, and hundreds of other applications. Physical Barrier: The primary function of these floor-mount machinery guards is to protect people from accidents and injuries between machinery and personnel. You can place these U-shaped bollards anywhere as a sturdy physical barrier between your equipment and vehicular traffic. It provides better collision protection against forklifts and other industrial vehicles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.