Shop MYTEE PRODUCTS
Create Account
4Pcs DOT Union Connector Brass Push-to-Connect Air Brake Fittings 5/8in Tube OD, 2PK
- Mfr # MP-ABF-UNION58x2
- Zoro # G225022266
product price:Â
$
87.99
/pk of 2, $44.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABF-UNION58x2
- Zoro #
- G225022266
- UPC #
- 199145026096
- Country of Origin
- China
Description
Get this DOT Union Connector Brass Push-Lock Air Brake Fitting 5/8in Tube OD from Mytee Products. These push-to-connect air fittings are useful for air brake lines as they help to quickly and securely join two tubes of the same size without any tools. The other essential details of these air brake fittings are as follows: Size & Compatibility: The air brake fitting has a 5/8in outer diameter, and it fits air line fittings of the same size on both ends. It is an inline union-type air fitting, which means it has no bends or branches. Durable Construction: This air fitting is made using brass that protects it from corrosion, vibration damage, and helps to stay strong under pressure up to 150 PSI and perform under -40 Degrees F to +200 Degrees F temperatures. The brass air fitting performs well in both hot and cold weather conditions. Application: These push-connect fittings are useful for joining two lengths of 5/8in air brake tubing while repairing or extending it in trucks, trailers, or buses with air brake systems. They can also be used for maintenance and repair purposes while replacing any section of tubing. The pair of air brake fittings is also useful in other air line systems. Push-to-Connect Feature: You can easily push the tubing into the connector until it clicks and locks into place. For disconnecting the push to connect air fittings, simply press the release collar on the fittings, and the tube slides out. These air fittings can be easily assembled and disassembled with a push-to-connect feature. Compliance: The push-to-connect air brake fittings comply with the following standards: D.O.T FMVSS 57.106: It specifies that the product meets safety standards for air brake tubing and fittings in commercial vehicles. SAE J1131: Compliance with this standard specifies that the product meets performance requirements for air brake tubing and fittings, including pressure, temperature, vibration, and hot pull testing. SAE J844: It specifies that the construction, material, type, size, and pressure rating of the product ensure proper fit and compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.