4Pk 1/2in Bolt-On D-Ring Lashing Points for Shipping Containers Shelf Accessories, 4PK
- Mfr # CTL-DRingBR-BOx4
- Zoro # G725021738
product price:Â
$
128.99
/pk of 4, $32.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTL-DRingBR-BOx4
- Zoro #
- G725021738
- UPC #
- 840223640535
- Country of Origin
- China
Description
Pack Size: 4 Pack Here are Bolt-On D-Ring Lashing Points For Shipping Containers that will allow you to place these rings where you need them most. You can now have extra lashing points or install these D-rings on shipping container end walls or side walls. No need for welding. You can quickly get additional lashing points for your shelves and other hanging loads. Learn more about our D-rings below:- Measurements: These D-rings have a 1/2-inch diameter, the bottom plate has a thickness of 5 mm, and the bolt holes on the sides have a diameter of 7/16in each. Meanwhile, the bolt hole in the middle of the plate has a diameter of 1/4in. No Welding: You don't need to weld or in containers as our D-rings have bolt-on applications. You can now protect containers' paint, risk of rust, and leakage/damage to the container's contents. Hardware is not included, and you can use self-taping bolts to avoid drilling holes. Durable Tool: These rings are made from high-quality material that ensures strength durability, and suitability for heavy-duty application-designed to withstand the load capacity of 8,818 lbs. These are further black powder coated, which secures against corrosion and rust formation, extending its lifespan, giving an aesthetic feel, and easy to maintain. Additional Lashing Points for Shipping Containers: This product is made solely for containers without internal D-ring welded inside. It offers seamless compatibility with the end and side walls of the containers. You can use it to create a desired shelving and pipe racking length. Additionally, these D-rings are the exact size of container D-rings, providing equal and seamless length. Easy to Install: These D-rings are easy to install in the containers as they have pre-drilled holes. However, you will need a few tools and installation hardware (we are not selling it with the product) during installation. For example, self-tapping bolts (if you do not want to put holes in the container), and self-taping screws (screws will directly drill space in the container, eliminating the need for a driller). Load Capacity: Uses: Our D-rings provide versatile utility for securing cargo or equipment if necessary. Some other places where you can use these D-ring lashing points are trailer tie-downs, truck beds, off-road vehicles, boats & marine equipment, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.