Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 1inx56ft Center Ridge Strap w/Ratchet & Keyhole Plates, Poly. Strap 333lbs WLL, 4PK
- Mfr # RS156-KHx4
- Zoro # G525020894
product price:Â
$
107.99
/pk of 4, $27.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS156-KHx4
- Zoro #
- G525020894
- UPC #
- 199145026034
- Country of Origin
- China
- Color
- Black
- Material
- Polyester
Description
Our Center Ridge Strap with Ratchet and Keyhole plate is a addition for a secure and taut tarp system. This equipment security strap is designed for a rolling tarp system, keeping the tarp in the center and protecting it from sagging/flipping between the tarp bows. It will further reduce the wearing and tearing of the tarp, making it a must-have for trailer owners. The mechanism will lock the webbing, restricting the webbing from slipping from vibration or road bounce. Durable Webbing: We have constructed this center ridge strap from industrial-grade polyester webbing. It has a working load capacity of 333 lbs and a breaking strength of 1,000 lbs. Versatile End-Fitting: This center ridge strap features a keyhole plate, which is a versatile end fitting. It allows the strap to lock in most trailer keyhole track systems, ensuring a secure anchor point. It will limit slipping and increase installation time, adding convenience and hassle-free use. You will receive bolts and nuts for secure fitment of the keyhole plate onto the trailer. Eliminate Sagging or Flapping: This ridge strap with keyhole plates and ratchet is designed to fit most trailers, regardless of make or model, completing a rolling tarp system (we have a roll tarp part you to explore). It will efficiently keep the tarp ridge pole tight in place, eliminating sagging and flapping during long hauls. Additionally, it minimizes wear and tear, increasing the life of the rolling tarp system. Usage Tips: Attach the flexible end keyhole plate to a hole in the center of the front end cap. Use installation hardware for securement. Run the strap over the bows and attach the fixed ratchet end of the strap to the rear end cap. Use the ratchet to tighten the strap. Do not overtighten it. Roll up the excess webbing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.