Shop MYTEE PRODUCTS
See all product information
Create Account
4Pk 21.25inx2in Rebound Suspension Limiting strap for ATV Old Car Tuck 22000 # WLL, 4PK
- Mfr # RBS-2125x4
- Zoro # G525021631
product price:Â
$
80.99
/pk of 4, $20.25/ea
Key Features
Length
21-1/4 in
Material
High Tenacity Polyester
Width
2 in
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBS-2125x4
- Zoro #
- G525021631
- UPC #
- 840223614062
- Country of Origin
- India
- Material
- High Tenacity Polyester
- Color
- Tan
Dimensions
- Length
- 21-1/4 in
- Width
- 2 in
Description
Pack-size: 4 Pack Provide durability and better performance Stability: It enhances vehicle stability by promoting better control and reducing the likelihood of wheel hop or bouncing, contributing to a smoother and safer ride. This capacity for energy absorption not only controls upward motion but also serves as a safeguard against the suspension system descending too far, ensuring its optimal operation. Benefits: The rebound strap improves ride comfort by minimizing the impact on the vehicle frame and lessening discomfort for passengers through effective restriction of downward motion. Rebound straps improve suspension performance by incorporating a flexible energy-absorbing strap, which limits downward suspension movement in response to rebound forces for better control and stability on bumpy rides. When the suspension system faces an upward force or experiences rebound, such as when navigating bumps or uneven terrain, the shock-absorbing component compresses, and it is at this point that the rebound strap engages. The strap attaches to the suspension beam and the vehicle frame, offering two flexible bands connecting the suspension beam to the vehicle frame. These bands serve as continuous resilient elements encircling the shock-absorbing mechanism. The strap's two flexible bands, linking the suspension beam and the vehicle frame, elongate and soak up the energy produced during the rebound, assisting in the regulation of upward movement and averting excessive downward suspension travel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.