Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 23 1/2inAluminum BoltOn Step Bracket for 23inFuel Tank Replace Peterbilt Truck, 2PK
- Mfr # FTRBKT-23x2
- Zoro # G425021670
product price:Â
$
263.99
/pk of 2, $132.00/ea
Free Shipping & Returns
Key Features
Color
Metallic
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTRBKT-23x2
- Zoro #
- G425021670
- UPC #
- 199145009907
- Country of Origin
- China
- Color
- Metallic
- Material
- Aluminum
Description
Want a stable and secure replacement bracket for your vehicle's fuel tank? Get this reliable fuel tank step bracket replacement from us. Our step bracket is suitable for 23in diameter fuel tanks and it is an ideal accessory for heavy-duty trucks and other large vehicles where the fuel tank is mounted externally to improve safety for the drivers and technicians. This step bracket replacement part provides a stable stepping point and helps to reach the fuel tank safely from the ground. Mentioned below are the other crucial details about our fuel tank step bracket: Size & Compatibility: This fuel tank step bracket is available in size 23 1/2in which means it can fit 23in diameter tanks. It is compatible with trucks and heavy-duty vehicles. It is ideal for Peterbilt truck's fuel tanks with matching sizes. Material & Finish: It is made using high-strength and lightweight aluminum material which supports an average adult human's weight which makes it suitable for fuel step bracket manufacturing. The material and the powder-coated surface finish of the product help it to resist corrosion and weather conditions. Mounting Holes: The mounting holes on the step bracket are with an inner diameter of 7/16in each. They are helpful to distribute the load evenly and prevent stress points which could lead to cracking or bending of the step bracket under weight. Curved Edges: The curved edges of the step bracket for the fuel tank help to conform to the tank's surface and make it a stable step surface. These edges also help to prevent wobbling or shifting of the step bracket during its application. Rubber Edges: The rubber edges provide a grip for safer stepping, reduce vibrations and noise, and protect the fuel tank and bracket from damage and wear. They also improve durability by sealing against moisture and weather exposure. Installation: Follow the given steps: The step bracket can be easily bolted on the steps by aligning it with the curvature of the 23in diameter fuel tank steps. Just make sure that the mounting holes match up with the tank's pre-drilled mounting points. You can tighten the bolts that fit the inner diameter of the mounting holes for securely fastening the bracket to the tank. Make sure to tighten each bolt evenly for stability and to prevent movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.