Shop MYTEE PRODUCTS
Create Account
Folding Truck Step & Folding Grab Handle for RV Camper Trailer RV Bus
- Mfr # FS-LARGE-BLK
- Zoro # G622786013
product price:Â
$
76.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-LARGE-BLK
- Zoro #
- G622786013
- UPC #
- 840223696082
- Country of Origin
- India
Description
We introduce a large black zinc alloy folding trailer step to provide quick, safe access to trailers and trucks. The compact and foldable design of our trailer step saves you space along with providing strength and durability. This large black folding trailer step can be used on utility trailers, flatbed trailers, and enclosed trailers to provide safe, and easy access. Find the other necessary details of our folding step: Size: The folding trailer step comes with a step dimension of 8-3/8 in x 7-7/8 in which provides enough space area for safe footing. The overall stepping depth of the folding step is 7-7/8 in which gives a comfortable stepping distance. This size allows the folding step to be mounted in tight spaces on vehicles without sticking out too much. Material: Our trailer folding steps are manufactured using zinc alloy that provides a good balance of strength, toughness, and corrosion resistance. It can resist oxidation and rust which makes it ideal for use on trailers and vehicles exposed to adverse weather conditions encountered during towing or marine applications. The e-coated finish provides an additional layer of protection to the step. To find our galvanized steel trailers with folding steps, click here. Foldable Design: The availability of the folding step feature helps the step to fold up when it is not being used to save space and prevent it from damage. The safety and space-saving quality of this foldable design makes this product suitable for trailers, trucks, and other heavy-load vehicles where space is limited. Installation: The 5/16 in diameter mounting holes with a center-to-center distance of 2-3/16 in x 3-7/8 in make it compatible with standard fasteners and allow for easy installation. The base plate size of 4-13/16 inx 3-7/8 inx 1-7/16 in provides a sturdy mounting surface to ensure it stays securely in place. You can mount the step with basic tools. Its design ensures that you get a stable fit against the trailer or vehicle body.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.