4PK 24inx30in Semi Truck & Trailers Stripped Rubber Mud Flaps Mud Protection, 4PK
- Mfr # MUDFLAP-142430-R01x4
- Zoro # G725020991
product price:Â
$
108.99
/pk of 4, $27.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUDFLAP-142430-R01x4
- Zoro #
- G725020991
- UPC #
- 199145060489
- Country of Origin
- China
Description
Do you want to protect your vehicle and surrounding road users from mud, water, gravel, and road debris being kicked up by trucks? Try this 24in x 30in Semi Truck Mud Flap - Black, Rubber Trailer & Truck Splash Guard from. This 24x30 rubber mud flap is for semi trucks, trailers, and vehicles. It helps to keep them clean and tidy, especially during the rainy season or while in muddy areas. The other necessary details about this rubber mud flap are provided below: Size & Compatibility: The mud flap is available in a size 24in x 30in, and has a 1/4in thickness. This rubber trailer mud flap can fit different semi-trucks, SUVs, and off-road vehicles as it has a Universal fitment. Construction: This mud flap is made using natural rubber, which is durable and can withstand wear, tear, and weather impact. It can withstand extreme weather conditions such as intense heat to freezing cold, without cracking or becoming brittle. The rubber construction of the mud flap allows it to absorb impacts from debris and provides it with flexibility. The black color with strips of the mud flap helps to improve the appearance of the vehicle and protect it at the same time. Application: This splash guard is a protective component that can be attached to the wheel wells of the vehicles and stop debris, water, mud, or other similar substances from being thrown up onto the vehicle or other road users. This way, it also contributes to a quieter and more comfortable driving experience. Versatile: Rubber's flexibility allows the user to easily cut and customize it to fit their vehicles. Its flexibility and Universal fit allow it to be used in different trucks, SUVs, and off-road vehicles. Installation: This semi truck mud flap is easy to install using a bolt installation procedure. You can install it on the back side of the wheels. Locate mounting points behind the wheels, and position the mud flap. You need to mark drill holes as it is not pre-drilled for installing this mud flap. Now, tighten bolts, and make sure not to overtighten the mud flap hanger plate and mud flap are stable. Maintenance Tips: Regularly inspect for alignment and damage. Clean the mud flap periodically to remove debris, mud, and grime. Use a mild detergent or water hose for cleaning. Avoid harsh chemicals that could degrade rubber. Inspect after off-road trips or harsh weather for wear and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.