4PK 24inx3in Universal Mud Flap Hanger Plate for Semi Trucks w/ 3M Reflective Tape, 4PK
- Mfr # MUDFLAP-2403-SSx4
- Zoro # G925021590
product price:Â
$
29.99
/pk of 4, $7.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUDFLAP-2403-SSx4
- Zoro #
- G925021590
- UPC #
- 199145060526
- Country of Origin
- China
Description
Want to protect your vehicles and improve safety on the road? Get this 24in x 3in Aluminum Mud Flap Hanger Plate w/ 3M Reflective Tape for Semi Trucks & Trailers. The mud flap hanger is used to secure mud flaps; also, it is useful for enhancing a vehicle's visibility during low-light conditions with its reflective tape. Find the other essential details of this mud flap plate below: Size & Compatibility: The aluminum hanger plate measures 24in x 3in with 1/8in thickness. This compatible size makes the mud flap plate ideal for different sizes of mud flaps, ideal for different semi-trucks and trailers. Durable Construction: The mud flap plate is made using aluminum, which is durable and lightweight. The silver finish of the mud plate adds a polished look to the vehicle. Reflective Tape: It is equipped with 3-M reflective tape, which is available in red and white colors. The reflective tape helps the mud flap plate meet safety visibility standards and ensures that the vehicle is visible to other drivers during the night or in low-light conditions. It improves safety for the driver and the other road users. Application: The mud flap plate has a dual role; one, it acts as a mounting solution to keep the mud flaps in place, and the other is to enhance safety by improving visibility. It is ideal for use with semi-trucks, trailers, dump trucks, and other heavy-duty vehicles. Installation: It can be secured using a bolt-on installation. One can use the pre-drilled holes to install it using the provided nuts and bolts. Follow the given steps to install this mud flap plate: Position the plate at the top of the mud flap. Align the pre-drilled holes with the mounting bracket. Use the provided bolts and nuts to secure the plate firmly. Tighten the hardware with a wrench or socket, ensuring the plate and mud flap are stable. Maintenance Tips: Inspect periodically for alignment and signs of wear or damage. Clean the hanger plate and reflective tape regularly using mild detergent and water. Avoid harsh chemicals that could degrade the tape or aluminum surface. Check for tightness of bolts after long trips or exposure to rough terrain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.