Shop MYTEE PRODUCTS
Create Account
Black Angled Spring Loaded Mud Flap Hanger Bracket Set 28in Length 2 1/2in
- Mfr # MUDFLAP-ANGLED-BLACK212
- Zoro # G825022857
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUDFLAP-ANGLED-BLACK212
- Zoro #
- G825022857
- UPC #
- 840223641457
- Country of Origin
- China
Description
These Black Spring Loaded 28in Mud Flap Hangers will add style to your truck. These angled hangers are made of strong steel and have a safe spring-loaded mechanism. Pre-drilled holes and provided locking nuts make installation simple. Spring-Loaded Mechanism: This heavy-duty, 8 mm diameter spring-loaded mud flap holder set is designed to absorb road shocks and vibrations, giving trucks the best possible performance. The spring-loaded mechanism's primary function is to maintain a tight fit, which holds the mudflap hanger firmly in place on the truck frame. Elegant Protection: The Black finish adds style and protection to your truck while also providing extra resistance to rust and corrosion for a long-lasting effect. It also improves the truck's visual appeal. Easy Installation: With the included nuts for mounting studs, installing the hanger on your truck is a snap. Savor a hassle-free upgrade that improves your car's appearance and usability. Easy to Use: This hanger has been built with your convenience in mind, featuring pre-drilled holes for mounting mudflaps. Package Inclusions: Each purchase includes a pair of 2 1/2in Bolt Spacing Black Angled Mudflap Hangers for both the left and right sides. Note: Tape or bolts for mudflaps are NOT included. Note: Please measure your bolt spacing center to center before placing an order to ensure compatibility. Upgrade your vehicle's functionality and style today with our Black Spring Loaded 28in Mud Flap Hangers. Ensure a clean and safe ride on every journey.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.