Shop MYTEE PRODUCTS
See all product information
Create Account
4Pk 2inx12ft Car Tie Down Straps w/ Ratchet Snap Hooks 3,333 LBS WLL
- Mfr # RST-SM-ADJ-SH
- Zoro # G425022226
product price:Â
$
98.99
/ea
Key Features
Width
12 ft
Length
2 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RST-SM-ADJ-SH
- Zoro #
- G425022226
- UPC #
- 840223623996
- Country of Origin
- Cambodia
- Color
- Yellow
Dimensions
- Width
- 12 ft
- Length
- 2 in
Description
Adjustable Car Tie Down Kit 4 Piece Set ONLY Snap Hook Ends Working Load Limit: 3,333 lbs Breaking Strength: 10,000 lbs Special Adjustable Strap designed to fit most tire sizes. Used for hauling vehicles on a flatbed. Easily anchor the car to the deck of your trailer. Cross strap provides a good fit on your tire and the cross strap for precise adjustment. Helps tie-down the car or vehicle to your side rails, stake pocket or d-rings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.