Shop MYTEE PRODUCTS

4PK 2inx20ft Blue Winch Straps w/Wire Hooks for Flatbed Truck - 3333 lbs WLL, 4PK

  • Mfr # WS220WH-Bx4
  • Zoro # G325021688

product price: 
$
51.99
/pk of 4, $13.00/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WS220WH-Bx4
Zoro #
G325021688
UPC #
199145062421
Country of Origin
Cambodia

Description

Enhance your hauling experience with our 2in x 20ft blue winch strap with wire hook. The new size and color will expand your hauling capabilities, providing better load coverage and improved load identification. It's a polyester-constructed tie-down strap that has a working load limit of 3,333 lbs and yellow zinc-coated wire hooks. It will enable truckers/operators to easily pull taut enough to hold the load using a winch, securing the loads/cargo from shifting, moving, or falling on flatbed trucks. Learn more about the product specifications below: What is the Load Bearing Capacity: Our flatbed strap with a wire hook or double J-hook is designed to handle an assembly working load limit of 3,333 lbs and breaking strength of 10,000 lbs. It will provide strong tie-down capability for medium to heavy loads. Additionally, do not exceed the working load limit; exceeding this may result in strap failure and lead to accidents, injuries, and casualties. What are the Dimension Details: We have designed these trailer straps in a 2in width and 20ft length. It's ideal for securing loads, such as lumber stacks, steel bundles, pipes, and pallets on flatbed trailers. It has enough length to tighten the loads properly with a winch. If you need other sizes and winch accessories, then do check our inventory How the Webbing is Constructed: We have utilized blue polyester materials to create this strap. This material is great in providing maximum load protection with minimal stretch. Also, it works efficiently in changing weather conditions, exposure to UV rays, rain, snow, and more. The functionality remains the same if used with care, but to increase its service life, utilize corner protectors. It protects the webbing from sharp edges and reduces abrasion. What kind of End Fitting is Used: We have integrated our trailer tie-down strap with a wire hook. It's engineered from rolled carbon steel and coated with a yellow zinc layer. The material will ensure structural integrity under stress, whereas the coating will protect from corrosion and surface wear. Additionally, these hooks will seamlessly attach to stake pocket D-rings, rub rails running along the trailer edge, and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.