4PK 30in Adjustable C-Channel Pipe Stake w/Welded 5/8in D-Ring 6,300 lbs WLL, 4PK
- Mfr # PS30-ADJ-DRx4
- Zoro # G325021060
product price:Â
$
205.99
/pk of 4, $51.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS30-ADJ-DRx4
- Zoro #
- G325021060
- UPC #
- 199145027055
- Country of Origin
- India
Description
Do you want to provide solid support to goods/loads on the flatbed truck? We have introduced this 30in Adjustable C-Channel Pipe Stake W/ D-Ring. It will minimize slipping or falling and provide necessary support during transportation. It comes with adjustable height for multiple adjustments and a D-ring to connect your chain when securing the loads. Additionally, it's compatible with all standard stake pockets of 2in x 4in and includes a locking pin and hitch pins for secure locking. Know more about this product below: Size & Compatibility: Our steel pocket pipes are available in 30in length and 3 3/8in width. The top part includes six 1/2in pre-drilled holes, whereas the bottom includes eight pin holes. It's compatible with a standard 2in x 4in stake pocket. However, do check the size of your stake pocket before purchasing the pipe. Sturdy Construction: We have curated this C-channel pipe stake from robust steel material and it is black powder-coated to ensure strength under changing pressure and environmental conditions. This coating will prevent the pipe from corrosion and rust, ensuring durability and longevity despite continuous use. It's further composed of 1/8in thick steel to ensure durability and uninterrupted performance. Adjustable Design: The upper part has pre-drilled holes for secure connection, providing you with the ideal height you want. The pipe stakes have no working load limit, as it's used to support goods from falling during transit. It helps to create adjustable side walls that allow the user to install e-track rails or additional square steel bars (vertically) on a utility or equipment trailer to secure loads of different sizes. Includes D-Ring: We have welded the D-Ring near the bottom plate of the stake pipe. It provides a secure attachment point for cargo tie-downs, such as chains. You can easily loop chains or straps through a 5/8in D-ring, tightening and securing the cargo firmly to the trailer. It's like an additional security checkpoint that prevents cargo from shifting and moving during transit. Removable Steel Stake Pipes: Another key factor in our steel pipe stakes is that you can easily install and remove them from the sockets along the sides of the flatbed trailer. You will receive two locking pins and two hitch pins to secure the bottom part of the pipe, keeping it intact in place. Thus, making it a versatile design that fits various flatbed trailer haulers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.