Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 3/8in-1/2inFolding Handle Ratchet Chain Binder w/1/2inGrab & Slip Hook 12000lbs, 4PK
- Mfr # CBRS-FH38-12SHx4
- Zoro # G625020787
product price:Â
$
424.99
/pk of 4, $106.25/ea
Free Shipping & Returns
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-FH38-12SHx4
- Zoro #
- G625020787
- UPC #
- 199145025570
- Country of Origin
- China
- Color
- Green
Description
Secure your heavy loads during transportation with this Folding Handle Ratchet Chain Binder w/ 3/8in-1/2in Grab & 1/2in Slip Hook - Safety Green Chain Binder from us. It is helpful in protecting road users and vehicles from the risks associated with shifting or unsecured cargo. This ratchet binder is for flatbed trucks, trailers, and industrial equipment as it is built to withstand demanding conditions. Size: The folding handle ratchet binder's barrel length is 10 inches, with a smooth-threaded TR 22-4 screw mechanism for precise tightening. The ratchet chain binder has a 3/8in-1/2-inch grab hook on one side for secure chain attachment and a 1/2-inch slip hook on the other for easy positioning. Its length adjustment range spans from 25in (closed) to 31 1/2in (open) hook to hook, providing ample flexibility to secure various load sizes. Compatibility & Capacity: This ratchet binder is compatible with G70, G80 3/8-inch, and 1/2-inch chains, making it suitable for a wide range of tasks. This ratchet chain binder has a working load limit of 12,000 lbs, and its breaking strength is 36,000 lbs. The hooks of the chain binder can withstand corrosion and last longer with a zinc-plated surface finish. The safety green color enhances the visibility of this chain binder. Folding Handle: The handle of this ratchet binder folds for compact storage and ease of use, reducing the risk of accidents when not in use. It is designed for easy storage and enhanced safety. It is available in size 9 1/2in length when folded and 12 3/4in straight length without folding. Application: This ratchet binder is for securing loads on flatbed trucks, trailers, and heavy machinery. Tighten chains and hold them firmly in place with this binder, as it minimizes movement and potential hazards during transit. Installation: Manually shorten or lengthen the barrel to remove excess slack in the chain. Unscrew the eye hook to an open position, turn about 15 times to loosen the binder before proper tensioning. Use the folding ratchet handle to rotate the barrel in to and fro motion, pulling the hooks closer together and increasing tension. You can pull the handle down by 180 degrees and lock it with the lever. Fold down the handle to secure the binder in place. Maintenance Tips Check for wear, deformation, or rust on the binder and hooks before each use. Fold the handle and store it in a dry location to avoid damage. It can also be stored in the truck's tool boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.