6 inX12 ft ftPukka Flat Quick Sleeve 3/16 inThick Wear Pad for 4 inWide Sling, 4PK
- Mfr # FWP-PUKA-316-612X4
- Zoro # G922785716
product price:Â
$
81.99
/pk of 4, $20.50/ea
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FWP-PUKA-316-612X4
- Zoro #
- G922785716
- UPC #
- 199145009648
- Country of Origin
- China
- Color
- White
Description
This flat quick-sleeve wear pad from us is a specialized rigging accessory to protect lifting slings during heavy-duty applications. The pukka-made wear pad prevents damage caused by sharp edges, abrasive surfaces, or excessive pressure during lifting operations. The other necessary details of this wear pad are provided below: Size: The sleeve length of this wear pad is 12 in which provides sufficient coverage to the contact points. The 6 in sleeve width is compatible with a 4 in sling and ensures proper fit and protection. The 3/16 in thickness helps to create a barrier to minimize wear and resist cuts on the wear pad. Material: The sling wear pad is manufactured using a high-quality pukka material which is resistant to wear and tear and is well-known for providing cushioning and durability. Flat Quick Sleeve: The wear pad fts flat quick design ensures easy installation and removal. It also helps minimize downtime during rigging applications. The design creates friction between the sleeve and sling to keep the wear pad securely in place during use. Velcro: The velcro ensures strong fastening of the pad and the simplest attachment and removal. It also provides flexibility for quick repositioning of the wear pad when required. Enhanced Safety: The sling wear pad protects the load from damage caused by sling friction or pressure. It acts as a protective layer between the sling and the load. It also enhances safety by reducing the risks of sling failure as it prevents damage at the critical points of contact. When to Use this Wear Pad? When lifting loads with sharp or abrasive edges to prevent sling damage. In heavy-duty rigging operations, especially with high-pressure or uneven loads. When there are visible signs of wear or abrasion on slings at contact points. During operations requiring added sling protection to ensure safety and prolong sling life. When using steel or synthetic slings that need buffering to avoid cuts or abrasions. Safety Guidelines Inspect the wear pad for damage, tears, or excessive wear before each use. Ensure the pad is securely fastened with velcro and positioned correctly on the sling. Keep the wear pad and sling free of dirt, grease, or debris to maintain functionality. Replace the wear pad immediately if it shows significant wear, tears, or compromised integrity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.