Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 5'x7ft Fire Retardant Canvas Tarp w/Aluminum Grommets - 16 oz, Olive Green, 4PK
- Mfr # FRCT5-7-OGx4
- Zoro # G725020724
product price:Â
$
183.99
/pk of 4, $46.00/ea
Free Shipping & Returns
Key Features
Tarp Finished Length
5 ft
Tarp Material
Polyester
Color
Olive Green
Tarp Finished Width
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRCT5-7-OGx4
- Zoro #
- G725020724
- UPC #
- 199145062469
- Country of Origin
- China
- Tarp Material
- Polyester
- Color
- Olive Green
Dimensions
- Tarp Finished Length
- 5 ft
- Tarp Finished Width
- 7 ft
Description
Designed for demanding environments, this fire-retardant canvas tarp helps reduce fire risk by resisting ignition and slowing flame spread where sparks, heat, or hot work are present. Its polyester construction delivers strength, abrasion resistance, and long-term reliability compared to standard canvas tarps. Size: This fire-retardant tarp measures 5ft in length and 7ft in width. Quality Construction: Built from 100% 16 oz (540 GSM) polyester fabric, offering strength and abrasion resistance compared to standard cotton canvas. The 32 mil thick polyester canvas material of this flame-retardant tarp resists tearing and stretching, ensuring long-term reliability even in rough conditions. The reinforced hems ensure a structure, and the olive green finish not only gives it a classic look but also helps conceal dirt and wear marks, maintaining a professional appearance during frequent use. Additionally, its water-resistant coating ensures dependable protection against rain, snow, and moisture, keeping your materials dry and intact in any weather condition. Reinforced Grommets for Secure Tie-Down: The flame-retardant tarp is fitted with rust-resistant 14 aluminum grommets. The middle grommets are clinched at 24in distance, whereas the last two corner grommets are clinched at 17in distance. This design ensures the tarp stays firmly in place even under strong winds or during transport. Versatile Applications: This fire-retardant canvas tarp with grommets is compatible with a wide range of cargo types, including lumber, bricks, palletized goods, and outdoor machinery. This canvas cover is also used in construction, industrial, and transportation industries, where fire safety is critical. They help slow ignition and flame spread when covering materials, equipment, or cargo exposed to sparks, heat, or hot work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.