Shop MYTEE PRODUCTS
See all product information
Create Account
4PK 6'x8ft Fire Retardant Canvas Tarp w/Aluminum Grommets - 16 oz, Olive Green, 4PK
- Mfr # FRCT6-8-OGx4
- Zoro # G725020892
product price:Â
$
224.99
/pk of 4, $56.25/ea
Free Shipping & Returns
Key Features
Tarp Material
Polyester
Tarp Finished Width
6 ft
Tarp Finished Length
8 ft
Color
Olive Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRCT6-8-OGx4
- Zoro #
- G725020892
- UPC #
- 199145086144
- Country of Origin
- China
- Tarp Material
- Polyester
- Color
- Olive Green
Dimensions
- Tarp Finished Width
- 6 ft
- Tarp Finished Length
- 8 ft
Description
Looking for a new canvas tarp? We brings this new tarp - 6ft x 8ft 16 oz (540 GSM) polyester fabric Green Flame Retardant Canvas Tarp. This canvas tarp provides rugged protection and enhanced safety for both industrial and outdoor applications. The other details of this canvas tarp are as follows: Size: This fire-retardant tarp comes in a 6ft length and 8ft width. Quality Construction: Our canvas truck tarp is built from 100% 16 oz (540 GSM) polyester fabric material that provides strength and durability. This 32 mil thick canvas tarp resists tearing and stretching, making it even in rough conditions. The newly launched olive color of the tarp provides it with a classic look and helps to conceal dirt and wear marks on it. Find out our other similar canvas tarps. The additional waterproof quality also ensures its protection against snow and rain, keeping the cargo dry and intact in different weather conditions. Reinforced Grommets for Secure Tie-Down: The flame-retardant tarp has 14 aluminum grommets. The middle grommets of the tarp are spaced at 24in distance, whereas the last two corner grommets are at 23in distance. The grommets help the user to easily tie down the tarp with ropes, bungee cords, or hooks. The grommets also help the tarp to stay firmly in place even under strong winds or during transportation. Versatile Applications: This fire-retardant tarp is suitable for a wide range of cargo types, including lumber, bricks, palletized goods, and outdoor machinery. Apart from this, this flame-retardant tarp is also useful for other industrial and commercial applications where fire safety is critical.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.