4in x 10in Corner Protector V Shaped Edge Guards
- Mfr # PCP10
- Zoro # G225022211
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Length
4 in
Material
Plastic
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCP10
- Zoro #
- G225022211
- UPC #
- 840223625884
- Country of Origin
- Cambodia
- Material
- Plastic
Dimensions
- Length
- 4 in
- Width
- 10 in
Description
Dimensions: 4in X 4in X 10in Material: V Shaped Corner Protectors are made from high density polyethylene Sizes: These Corner Protectors are 4 inches wide on both sides with a length of 11 inches. Application: These are a larger, more heavy duty form of our regular 4 inch edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter's customer and inspire more confidence. Benefits: Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters image Color:Blue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order. These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.