4PK HiViz Green Folding Handle Ratchet Pro-Binder w/ 3/8in-5/16inGrab Hook 7100WLL, 4PK
- Mfr # CBRS-FH38-C-SGHx4
- Zoro # G925020869
product price:Â
$
479.99
/pk of 4, $120.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-FH38-C-SGHx4
- Zoro #
- G925020869
- UPC #
- 199145025617
- Country of Origin
- China
Description
Here's an upgraded ratchet binder or load binder. The OSHA safety green color for this chain binder is for high visibility even during low-light conditions. This chain binder is rich with features, which are explained in detail below:- Steel Construction with Protective Coating: Our folding chain binder is curated from steel material to withstand high tension without breaking. It features a welded pipe barrel (for increased strength) and a handle that is coated with green powder, whereas the bolt, links, and hooks are zinc-plated. Safety-Focused Tool: The binder is specifically designed in OSHA safety green color for high visibility throughout transit or even when it's not in use. The color will be clear to the eye even in low-light conditions, alerting the drivers and workers (reducing the risk of accidents and tripping). The working load limit of this ratchet load binder is 7,100 lbs with a breaking strength of 21,300 lbs (don't exceed the mentioned working load limit to avoid unforeseen situations). It includes a lever lock to secure the collapsed position (restrict the accidental release of tension) and reduce the chances of the handle getting stuck somewhere or injuring workers. Dimension Details: Our foldable handle ratchet binder has an overall length of 12 7/8in and the folded handle length is 9 1/2in. It has a 6 1/2in take-up for flexibility. Moreover, the chain binder includes a G70-T70 3/8in-5/16in grab hook with a forged G70 1/2in sling hook on one end and a 3/8in G80 chain of 2ft with a 1/2in sling hook on the other. Binder Length Adjustments: It's an upgraded folding chain binder with incremental adjustments for load securement. The hooks are securely attached to the eye of the binder, assisting in retracting and extending the binder. The length adjustments from 3/8in-5/16in grab hook to sling hook is 51in - 58in, whereas the 3/8in G80 chain of 2ft with a 1/2in sling hook extends from 53in - 60in to the other side of a 1/2in sling hook. Ratchet Mechanism: The chain binder features a ratchet handle that tighten and loosen the chain tension. You have to move the handle back and forth, allowing the pawl to engage with the teeth on the ratchet and rotate incrementally. Forward motion tightens the chain, allowing precise tension. Hassle-Free Installation: It has a do-it-yourself installation process. Once the hooks are attached, push the handle front and back for chain tightening. This is the ratchet mechanism.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.