4PK SkyJack 113815 Scissor Lift Tires 15 3/4in Compatible w/3220, 4620 Model, Non-Marking Assembly, 4PK
- Mfr # SL-SKY-400-8x4
- Zoro # G425021465
product price:Â
$
986.99
/pk of 4, $246.75/ea
Key Features
Material
Non-Marking Rubber
Wheel Color
Off White
Length
15-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-SKY-400-8x4
- Zoro #
- G425021465
- UPC #
- 840223691117
- Country of Origin
- Sri Lanka
- Material
- Non-Marking Rubber
- Wheel Color
- Off White
Dimensions
- Length
- 15-3/4 in
Description
Pack Size: 4 Pack The high-quality tire 112604 Non-Marking Tire For Skyjack - 400x8 is now available from us. It was created especially for Skyjack scissor lift vehicles. It is made to ensure excellent performance under various operating circumstances and facilitate the seamless transportation of items in industrial environments. It will offer outstanding dependability, durability, and performance. Find out more about its attributes and details below: Tire Dimensions: The tires measure 15 3/4in (400 mm) long and 8 inches in diameter. They provide smooth operation and are a perfect match with Skyjack lifting equipment through seamless compatibility. Their perfect dimensions are 2 1/2in x 8in at the rim. These tires will minimize downtime by facilitating secure inventory management and seamless transportation. Non-Marking Rubber: We have engineered these off-white tires from rubber, which makes them ideal for sensitive floors in different settings. This high-quality material ensures scratch and scuff-free operation in indoor space. Rest assured, it will keep your floors clean and visually pleasing. Compatibility List: These tires are specially designed for Skyjack scissor lift vehicles, and it can replace the following OEM part numbers: 3015, 3215, and 3219. Utilize our tire in your warehouse and indoor spaces without worrying about scratches and marks. It will have similar or more excellent performance than your existing tires. Additional Features: Our Skyjack scissor lift tires feature split rim wheel assembly for smooth operation and maintenance. These rubbers will provide excellent service life following the structure hardness of 80+/-3. You will have soft, consistent, and reliable performance in various environments. Installation: Our tires offer hassle-free installation and maintenance, allowing quick and convenient tire replacement whenever necessary. Note: Please confirm the part number for your machine before ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.