Shop MYTEE PRODUCTS

4PK Winch Straps 4inx27ft Blue Heavy Duty Tie Down w/Flat Hook WLL# 5400 lbs, 4PK

  • Mfr # WS427Bx4
  • Zoro # G225021443

product price: 
$
77.99
/pk of 4, $19.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WS427Bx4
Zoro #
G225021443
UPC #
840223645073
Country of Origin
Cambodia

Description

Here's a key component tie-down equipment for flatbeds and other trailers from us have added a 4in x 27ft Blue Winch Strap with a Flat Hook - 5,400 lbs WLL/ These are used in combination with winches and related hardware to secure and stabilize cargo/loads during hauling. It's a versatile choice for a wide range of cargo, helping truckers/drivers to prevent load spillage, damage to cargo, accidents, etc. It has a powder-coated flat hook for long-lasting performance in outdoor settings. It's designed to withstand a load capacity of 5,400 lbs and up to 16,200 lbs. Do not exceed the highlighted load limit; check out the detailed explanation below. Dimension Details: It's a 4-inch wide and 27-feet long flatbed strap, which you can use it various hardware, including winches, D-rings, ratchet buckles, e-track systems, stake pockets, and other accessories. It helps secure and fasten the cargo. It's designed to support a working load limit of 5,400 lbs whereas it can bear up to 16,200 lbs capacity, exceeding this might lead to accidents or casualties. Webbing Material: We have constructed this cargo strap from a durable material dubbed polyester in blue. This color will provide maximum visibility whereas the polyester webbing will provide minimum stretch and maximum wear resistance. The strap is widely used with corner and edge protectors especially for sharp and conical cargoes, preventing abrasion and wear. This extends the life of straps while keeping your cargo safe. Powder Coated End Fitting: We have added a flat hook at one end of the winch straps following quick and easy attachment onto the edge of flatbed trailers, trailer side rails, or other surfaces. It will seamlessly fit into different structures without needing extra hardware. The hook is secured with reinforced stitching and has a black powder coating to protect it from corrosion and resistance. Wide Application: The Winch strap is for securing and fastening the cargo/loads on flatbed trailers during hauling, in a warehouse while shifting or keeping it in one place, enclosed trailers, loading docks, etc. You can utilize it with winches, corner protectors, and ratchets with a hook & chain extension. Note: All the winch straps include a tag showcasing straps WLL and breaking to meet DOT regulations and WSTDA recommended standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.