4PK Winch Straps 4inx30ft Hi-Vis Safety Green Tie Down w/Flat Hooks WLL# 5400 lbs, 4PK

  • Mfr # WS430SGx4
  • Zoro # G125021406
product price: 
$
88.99
/pk of 4, $22.25/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WS430SGx4
Zoro #
G125021406
UPC #
199145026805
Country of Origin
Cambodia

Description

Introducing our 4in Winch Strap with Flat Hook - Safety Green, WLL 5,400 lbs Flatbed Tie Down Strap for enhanced visibility and improved cargo security. This safety green winch strap with a flat hook from can be used to secure loads on flatbeds or other hauling vehicles. Find the other essential details about this winch strap below: Size & Capacity: The winch strap is available in 30 feet long and 4 inches wide. With a working load limit of 5,400 lbs and a breaking strength of 16,200 lbs; this winch strap can secure heavy-duty loads. Durable Construction: This winch strap is made using heavy-duty polyester webbing, which can withstand UV rays and abrasion. This ensures long and productive use in different weather conditions. Flat Hook: The winch strap comes with a flat hook for attachment to different anchor points such as stake pockets, D-rings, rub rails, etc. on flatbeds, trailers, and other hauling vehicles without worrying about slipping. The flat hook of this trailer winch is made using durable steel material for enhanced performance and longevity. Enhanced Visibility: The safety green, also called the highly visible neon green color of this winch strap enhances its visibility to the viewer. We have other color options for similar trailer straps in our store. Compliance: This winch strap along with other similar products are manufactured as per the recommended industry standard such as DOT and WSTDA compliance. Safety Considerations Always stay within the strap's WLL of 5,400 lbs. Avoid sharp edges or corners that could damage the strap; use edge protectors if necessary. Store the strap in a cool, dry place away from direct sunlight when not in use to prolong its lifespan.

Ratings & reviews