4 pk. Cam Buckle Straps, 10 ft. 1 in. Wide, 300 Lbs. Load Limit, 4PK
- Mfr # W1846
- Zoro # G523310348
product price:Â
$
40.25
/pk of 4, $10.06/ea
Key Features
Material
Polyester
Length
10 ft
Width
1 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1846
- Zoro #
- G523310348
- UPC #
- 39564140150
- Country of Origin
- China
- Item
- Tie Down Set-Cambuckle
- Material
- Polyester
- Color
- Red
Dimensions
- Length
- 10 ft
- Width
- 1 in
Description
Keep your gear and equipment firmly in place with this 4-pack of W1846 cam buckle straps. Each strap consists of durable 1-inch wide polyester webbing that is 10 feet long, giving you plenty of length to securely tie down items in trucks, trailers, and more. With a break strength of 900 pounds, these red straps can handle up to 300 pounds each. Tighten the cam buckle by hand until the load is immobilized. The vinyl-coated steel S-hooks help get a good grip without scratching the contact surface. Perfect for general indoor or outdoor transport and storage use, this light duty 4-pack provides an affordable and easy way to keep your cargo and supplies organized and stationary.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.