4'x8ft Ground Protection Mats w/Double Sided Diamond Plated Tread Design, 12PK
- Mfr # GPM-4x8x05-GREENx12
- Zoro # G025021995
product price:Â
$
3,866.99
/pk of 12, $322.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-4x8x05-GREENx12
- Zoro #
- G025021995
- UPC #
- 199145090844
- Country of Origin
- China
Description
Get our temporary 4ft x 8ft ground protection mat to safeguard your lawns and grasses from getting ruined. It prevents vehicles from ruining the lawns/grasses and provides them with a solid base on uneven/sensitive grounds. Create short and long-term pathways with these temporary GPMs. You can create flooring for stages, and seating areas, protect your vehicles from getting stuck, and prevent people from slipping or falling on squishy/wet areas. Get to know more about our products below:- Size Details: These are green ground protection mats 8 feet in length, 4 feet in width, and 1/2 inches in thickness. It will provide a consistent and seamless pathway to pedestrians and heavy equipment on unstable, uneven, and squishy grounds. You can utilize these mats repeatedly on different surfaces. High-Quality Construction: These construction mats are made from High-Density Polyethylene (HDPE) with diamond style tread. It offers great load-bearing capacity, withstands temperatures from -30 Degrees C to 60 Degrees C, and long service life. Moreover, it offers great resistance against UV, weather, impacts, and corrosion. Vast Surface Compatibility: You can place these heavy-duty ground protection mats on various surfaces and will get unmatched stability. It will ensure a safe and non-slippery path for pedestrians and vehicles. The textured design further prevents liquid, dust, and debris from settling, giving you peace of mind during work. Evenly Distributes the Object Weight: The Type A tread pattern ensures stability and grip while evenly distributing the weight of pedestrians/vehicles. It will offer similar functionality on different grounds, eliminating the risk of getting stuck or causing accidents. You are flexible to use these mats in construction sites, sensitive industries, indoor or outdoor events, and more. User-Friendly Design: The application of these mats is simple. If you wish to place two or more mats together, then you will need connectors like single or double (sold separately) to connect each other via pre-drilled holes. It will provide an uninterrupted and seamless path flow. There are also four hand handles for easy carrying. Tan Color Option: We also have Tan 4ft (W) x 8ft (L) Ground Protection Mats Diamond Plated Tread Design. It is also a better option for safeguarding your ground from heavy materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.