5-3/8 in x 2-3/4 in x 8-13/16 in Landscape E-Track Tool Holder for X Track Systems, 8PK
- Mfr # ETK-LTHx8
- Zoro # G722785954
product price:Â
$
227.99
/pk of 8, $28.50/ea
Free Shipping & Returns
Key Features
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETK-LTHx8
- Zoro #
- G722785954
- UPC #
- 840223696969
- Country of Origin
- China
Details
- Material
- Steel
Description
Want extra storage in your trailers, garages, workshops, or cargo vans? Get this 5-3/8 in x 2-3/4 in x 8-13/16 in Landscape Tool Holder for E Track & X Track Systems from us to securely store and transport long-handled tools such as hedge trimmer, weed whacker, or long-handled to ols in enclosed trailers or workshops. Our landscape tool holder saves you space and helps to keep tools organized. You can find the other necessary details of this e-tract landscape tool holder below: Size: The available size of this landscape tool holder is 5-3/8 in (height) x 2-3/4 in (width) x 8-13/16 in (depth). It has a diameter of 1-1/2 in inches. This dimension of the tool holder helps it to accommodate different tool sizes. Material & Finish: This tool holder for e-track and x- track system is made using steel material and is yellow zinc plated. The material of the tool holder makes it ideal for heavy-duty applications and the finish provides corrosion resistance to perform reliably for a long duration. Mounting Brackets: The mounting bracket of the tool holder can be attached to an E-track or X-track system. It helps to easily install it on the tracks without requiring any additional tools. Spring Mechanism: The spring-loaded latch of this landscape tool holder makes sure that the tools in the toolbox stay secure once placed. This mechanism also adds tension to prevent tools from slipping out during transportation. Hook Design: The curved hook design helps the tools to be securely held in place. This hook design is also suitable for holding tools with handles, hedge trimmers, weed whackers, or long-handled tools. Application: This steel-made landscape tool holder is essential for securely fastening industrial tools in place in enclosed trailers and workshops. It reduces the risk of tools shifting or falling during transportation and keeps your vehicles organized. It can be used in utility trucks, trailers, cargo vans, garages, and workshops. How to Use it? First, align the tool holder with your E-Tract or X-Track system and then slide it into the appropriate slot until it is securely locked. Now, insert long-handled tools into the holder’s curved hook to ensure that the handle fits snugly within the 1-1/2 in diameter opening. Engage the spring-loaded latch to lock the tools in place, and prevent them from slipping out during storage or transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.