4PK 4ft Flanged L-Track Trailer Universal Tie Down Rail for Utility Trailer
- Mfr # LTK4-F
- Zoro # G225022556
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Length
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTK4-F
- Zoro #
- G225022556
- UPC #
- 199145025679
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum
Dimensions
- Length
- 4 ft
Description
Tired of bumping into or tripping over sharp L-track edges while loading or unloading your trailer? Dimensions: This L-Track rail is 4 feet long, 2 inches wide, and 1/2 inches high. Its slim and low-profile design allows for versatile use in a wide range of applications. It is useful in tight or confined spaces where bulkier tracks may not fit. This logistic track has 11 mounting holes, each with a 1/4in diameter for easy installation. Durable Construction: This flanged recessed-style track is manufactured using aluminum, grade 6005. The material provides durability and strength to the product while keeping it lightweight. The anodized and unpainted surface finish protects this L-track from corrosion, abrasions, and other forms of damage, making it a dependable choice for long-term cargo securement. Flanged Design: The flanged-recessed design enables recessed installation, allowing the track to sit flush with the mounting surface. This requires you to create or fit it into a required gap in the surface where you are installing this logistic track. This track provides a and easy-to-install solution. Application: This pack of four 4-ft flanged L-Track Rail is used to securely tie down cargo like ATVs, motorcycles, and dirt bikes during transport. It provides multiple anchor points like L-track studs, recessed D-rings for straps, and fits easily in tight spaces. Installation: Choose a flat surface on your truck, trailer, or container where the L-track will be mounted. If you want this L-track to be settled completely (edges properly fitting the surface), you can create a gap (as per the requirement of the L-track). Place the L-track and align the holes evenly across the surface. Mark and drill pilot holes through the pre-drilled slots in the track. Secure the track using bolts or screws, with backing plates or washers (hardware not included) for added strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.