Shop MYTEE PRODUCTS
Create Account
5 5/16inx4in Stainless Steel T Hinges for Trailer Tool Box - 4 Pc Set
- Mfr # TB-HINGE
- Zoro # G625021999
product price:Â
$
71.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB-HINGE
- Zoro #
- G625021999
- UPC #
- 199145060274
- Country of Origin
- India
Description
Are you looking for a replacement for trailer tool box stainless steel hinges? Yes, then here's one from Our Products that comes with fasteners for installation. It will evenly distribute the weight and securely hold the door without deforming over time. It's designed to fit a wide range of double door barn door style tool boxes and with pre-drilled holes, installation is convenient. You don't need additional or specialized tools. Learn more about the product below:- Durable Construction: The hinge is engineered from stainless steel material for longevity in harsh and corrosive environments. It will further ensure protection against corrosion and rust. It will withstand frequent use, heavy loads, and impacts during use. Pre-Drilled Holes: These stainless steel hinges have a unique design where one side is rectangular and the other one is U-shape. It will evenly distribute the weight, keeping the door and tool box body together and keeping it intact from sudden jerks during operation. It's smaller but highly impactful. Hassle-Free Installation: The hinge includes pre-drilled holes to make your installation process convenient. You will not require any specific tools during the process. The hinge includes fasteners (bolts & nuts) for installation, and sorting all processes. Also, you will get 4 pieces set. Versatility: It's designed to fit a wide range of double door barn door style tool boxes, including Viking (check the style and size before buying). We have introduced this hinge in 5 5/16in length, 4in rectangular side width, and front radius is 1 1/2in radius. It will seamlessly fit inside your tool box then use it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.