
5 ft x 5 ft Drain Tarp - Roof Ceiling Leak Drip Diverter Tarp Heavy Duty - White, 4PK
Mfr # DD5-5-Whitex4
Zoro # G522785901
product price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
Key Features
Diverter Color
White
Diverter Material
Vinyl Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DD5-5-Whitex4
Zoro #
G522785901
UPC #
840223626997
Country of Origin
China
Details
Diverter Color
White
Diverter Material
Vinyl Coated
Description
We add a size in the roof leak diverter category - a 5 ft x 5 ft White Leak Diverter w/ Hose, Connector, & Rope w/ Hooks. It’s a waterproof tarp that protects equipment, supplies, and people from overhead leaks due to ceiling or pipe issues (in most settings) amid emergencies. It’s a complete kit, including a white 10 oz vinyl tarp, 10 ft long hose, 6-1/2 ft long rope with crimped S hook on one end, and snap hook on the other. You can easily connect and remove the rope with heavy-duty grommets in warehouses, manufacturing facilities, office buildings, temporary solutions, and more. Check out other detailed specifications below:- Waterproof Tarp Material: Our ceiling leak diverter is constructed from 10 oz vinyl, which provides great durability, resistance to water, and stability despite continuous use. The water-resistant quality makes it perfect to hold dripping water and protect equipment and necessary equipment from getting damaged until permanent repairs can be made. We have sewn it firmly to withstand the load of dripping water. Dimension & Dimensions: Our white tarp has a length and width of 10 ft each. If you want other sizes and colors, then explore here. We have introduced this product in a kit but other specifications of the tarp include 12 (total) heavy-duty grommets -3 on each side. It fts used to connect rope with hooks on the end. The tarp is equipped with a drainage outlet (reinforced to the tarpaulin) connected to the hose to direct water away from sensitive areas. Kit Includes: Hose: We have added a 10 ft yellow PVC hose connected to the drainage outlet that works like a funnel to drain the collected water. The inner and outer diameter of the hose are 1/2 in and 5/8 in, respectively. You will get a nylon connector (1) cap to secure the hose connection with the outlet. You can direct the hose away from sensitive areas, keeping your equipment, material, and tools secure from getting damaged. Rope with Hooks: We have added 4 ropes (breaking strength of 445 N) with crimped nickel-plated iron S-hooks of 3/1/4 in on the external end and plastic snap hooks of 2 in on the internal end. The snap hook will enable a secure connection with the grommets in the tarp. The hooks are tightly secured to prevent them from any unnecessary slips or tears. Quick Installation & Removal: You can install our roof diverter with minimal tools. Additionally, we have added all the necessary tools to help you with quick setup and adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.