Shop MYTEE PRODUCTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
50 Pk 9inx48inx36in (Drop) Orange Brick Guard V Shaped Corner Protector Edge Guard, 50PK
- Mfr # MPPCP-BG36x50
- Zoro # G525021761
product price:Â
$
4,547.99
/pk of 50, $90.96/ea
Key Features
Length
9 in
Width
48 in
Material
LLDPE (Polyethylene)
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPCP-BG36x50
- Zoro #
- G525021761
- UPC #
- 840223617629
- Country of Origin
- China
- Material
- LLDPE (Polyethylene)
- Color
- Orange
Dimensions
- Length
- 9 in
- Width
- 48 in
Description
Pack Size: 50 Pack What's the best way to protect the edgy corners during transportation? V-shaped brick guard. It reduces the danger surrounding the loads, protects the straps from breaking, prevents cargo loss and personal injury. Ample Coverage & Edge Protector: The Brick Guard V-shaped Corner Protector has the following size: 9in x 48in x 36in (drop), providing ample coverage to the corners. To separate straps the sliding drop has a projection height of 7 1/5in. Material: Brick Guards are made of LLDPE:HDPE (8:2) material - a Low Density Polyethylene and High Density Polyethylene. It is best known for its flexibility and elasticity in the market. Prevent Chafing: The smooth plastic drop sides prevent the wearing and tearing of straps due to constant rubbing. It can fit up to 7 straps with a width of 4in. Secure your masonry products, concrete blocks, bricks, ceramic tiles, drums, or more efficiently. Economical: The v-shaped brick guard for edge protection requires minimal maintenance. It's inexpensive to secure vulnerable corners of loads, cargo, straps, chains, and more from accidental impacts. Crack Resistance: The high flexibility and elasticity in the brick guard material make it resistant to cracks. It also protects from environmental challenges, like weather, moisture, UV rays, etc. Sustainable: Our v-shaped brick guard for corner protection can withstand heavy impacts or damages, making it reusable repeatedly. Easy to Handle & Install: The v-shaped corner protector needs a hassle-free setup and is easy to handle. The lightweight design makes it for transportation and installation. High Visibility: The edge protectors are in bright orange (color). It enhances freight hauling visibility, especially during the night. It adds a layer of protection for products and drivers. Products to stabilize with V-shaped Brick Guard Cinder Blocks Bricks Tiles & Stone Slabs Glass Panes Wooden Panels Metal Sheets, etc. Why Use Mytee Products' Brick Guard V-shaped Corner Protectors? Minimize Product Loss: Shield cinder blocks, wood logs, and other cargo items from falling. Secure Transportation: Enhance the safety of products from dangerous accidents. Protect Edges: Brick guard increases the life of straps (eliminates the risk of cuts from sharp edges). Prevent Abrasion: Acts as a protective barrier against abrasion and friction during hauling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.