(500 Pcs) 36in Heavy Duty Adjustable Bungee Cords with hook for Outdoor & Indoor, 20PK

  • Mfr # BUNGEE-ADJ51636x20
  • Zoro # G425021984
product price: 
$
630.99
/pk of 20, $31.55/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BUNGEE-ADJ51636x20
Zoro #
G425021984
UPC #
840223640016
Country of Origin
Cambodia

Description

Pack Size: 20 Pack (500 Pcs) Adjustable Length: No need to carry multiple bungee cords. These Adjustable Bungee Cords allow you to find the perfect length effortlessly, ensuring you always have the right fit for the job. Durable Construction: These cords provide an optimal blend of flexibility and strength. Perfect for effortlessly managing extended applications with dependability. The outer material comprises Polypropylene (PP) Yarn, while the inner material consists of Rubber Thread. Easy Tension Adjustment: Adjusting tension and length is a breeze with the user-friendly design. Both hooks can be easily adjusted, allowing you to customize the cord to your specific needs. Additionally, these cords can be hooked to each other or attached to other items for maximum versatility. Versatile Usage: Whether it's for indoor, outdoor, or vehicle use, these bungee cords are perfect for attaching or securing items in various settings. From household tasks to industrial and vehicular applications, they've got you covered. Extended Tension Retention: Unlike regular-duty bungee cords, our Heavy Duty Adjustable Bungee Cords offer superior tension retention. This means they maintain their strength and reliability even after extended and repeated use, ensuring durability and longevity.

Ratings & reviews