Shop MYTEE PRODUCTS
Create Account
50PK 9in EPDM Rubber Tarp Bungee Straps w/Crimped S Hooks Tie Down Cords
- Mfr # RS-9C
- Zoro # G425021090
product price:Â
$
74.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-9C
- Zoro #
- G425021090
- UPC #
- 199145048241
- Country of Origin
- Sri Lanka
Description
Want durable and weather-resistant cargo control equipment for moderate to hot conditions? See the details of these bungee straps below: Size: These bungee straps measure 9 inches in length and can stretch up to a maximum length of 14 inches. The pack includes 50 straps of the same size and provides flexibility for a wide range of light-duty cargo control tasks. EPDM Rubber: These straps are made using EPDM (Ethylene Propylene Diene Monomer) rubber. This material resists UV degradation and maintains its elasticity even in hot climates, ensuring performance under the sun. Crimped S Hooks: Each strap comes with crimped S hooks made from galvanized steel. These hooks are rust-resistant, durable, and securely attached to the straps. Retains Elasticity: The straps' elasticity ensures they return to their original length after being stretched. This feature enhances durability and keeps cargo securely in place during transport. Find similar bungee tarps suitable for cold weather conditions here. Versatile Applications: These bungee straps are suitable for securing tarps, preventing flapping, and holding light-duty cargo in place on flatbed trucks and trailers. Installation: To install, simply attach one S hook to an anchor point, stretch the strap across the load, and secure the other hook to the opposite point. For maximum durability, keep straps away from sharp edges and inspect them regularly during use. Safety Considerations Inspect straps and hooks for wear or damage before use. Do not exceed the maximum stretch length of 14 inches to avoid strap failure. Use edge protectors to prevent cutting or abrasion. Regularly check tension and stability during transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.