Shop MYTEE PRODUCTS
Create Account
Rubber Spider Bungee for Semi Truck Tires - 26in & 32in Snow Tire Chains Adjuster Tensioner, 2PK
- Mfr # SBT-13x2
- Zoro # G425021281
product price:Â
$
29.99
/pk of 2, $15.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT-13x2
- Zoro #
- G425021281
- UPC #
- 199145020476
- Country of Origin
- China
Description
Do you want a reliable spider bungee for your tire chains that can enhance traction while driving on snowy, muddy, or rugged terrains? Get this 13in Rubber Spider Bungee w/ 6 Arms for Truck Chains, Yellow - Sold in Pairs. This spider bungee for tire chains can be ideal for securing tire chains and ensures proper tension to avoid chain slippage. Learn in detail about this tire chain spider bungee below: Bungee Measurement: This spider bungee has six evenly sized arms that are connected with a center ring in the middle. They are available in a length of 6 1/8in each. The center steel ring has a diameter of 2 1/8in. The Bungee's overall diameter is 13in, all the arms of the spider bungee are radiating outward and are equipped with steel hooks at the end for securely attaching with the tire chains. Durable Construction: The spider bungee adjuster's arms are made with flexible rubber, which allows them to stretch easily. At the end of each arm, a steel hook is available for securely attaching the bungee to the tire chains. The center ring, which keeps all the arms together, is also made using durable, corrosion-tolerance steel material, which enhances its durability. Compatibility: This tire chain tensioner bungee pair is compatible with rim sizes 11in to 16in and can be used with tires up to 26in to 32in high. These spider bungees are ideal for truck and SUV tires. Application: The yellow spider bungees can be used to ensure that tire chains are securely fit. They improve the grip and stability of tire chains on snowy, icy, or muddy roads as they avoid chains from loosening or shifting, which reduces the risks of damage to tires or the vehicle. How to Use This Spider Bungee First, install and secure the tire chains on the tire properly. Take the rubber spider bungee adjuster and locate the steel center ring. Place the center ring directly over the middle of the wheel. Stretch each arm and hook it onto the outer links of the tire chain, spacing them evenly. Ensure all arms are securely attached and evenly spaced. Safety Considerations Always verify your tire size before buying to ensure proper fit. Make sure to inspect the spider bungee regularly for wear or damage and replace it when required. If the chain has loosened, readjust the bungee arm for a better fit. Make sure to stretch each arm evenly for a balanced tension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.