
5/16-3/8 Ratchet Binder eXtreme 7100WLL, 4PK
Mfr # CBRS516Xx4
Zoro # G116276785
product price: $192.99
/pk 4, $48.25/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBRS516Xx4
Zoro #
G116276785
UPC #
840223619319
Country of Origin
China
Description
Pack Size: 4 PackWorking Load Limit: 7100 lbsCapacity:26,000 LbsGold Chromate Plating on Hooks for Rust ResistanceOpen body design to allow easy removal of unwanted debris such as mud, snow or ice.Manufactured with heavy duty forged steelClearly stamped with Working Load Limit and CapacityMeets FMCSA and DOT Specifications
- Pack Size: 4-Pack
- Working Load Limit: 7100-lbs
- Capacity: 26,000-Lbs
- Handle Length: 13.42 inches, Barret Length: 9.92 inches, Take Up: 8.0-inches
- Gold Chromate Plating on Hooks for Rust Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.