G70 Chain & Binder Kit - (8) 1/2 in - 5/8 in Ratchet Load Binder, (8)1/2 in x 16 ft Chain, 8PK
- Mfr # 1216CHRBx8
- Zoro # G822785595
product price:Â
$
1,112.99
/pk of 8, $139.12/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1216CHRBx8
- Zoro #
- G822785595
- UPC #
- 840223608900
- Country of Origin
- Korea, Republic of
Description
(8) 1/2 in - 5/8 in Ratchet Chain Binder Working Load Limit: 13,000 Capacity: 46,000 Lbs Fits: 1/2 in - 5/8 in chain Handle Length: 13.92 inches Barrel Length: 9.92 inches Take Up: 8.0 inches Easy to use and adjust, no snap effect, no recoil Heavy Duty Transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications (8) 1/2 in x 16 ft Grade 70 Binder Chain Grade 70 transportation chain with grab hooks on each end. Size: 1/2 in x 16 ft Working Load Limit: 11,300 lbs. Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain. Note: Ratings governed by the National Association of Chain Manufacturers(NACM).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.