5/16 in-3/8 in Heavy Duty Ratchet Chain Binder, 5/16 in Grab Hook & 1/2 in Slip Hook, 2PK

  • Mfr # CBRS516-SHx2

  • Zoro # G722786340


product price:  $89.79
/pk 2, $44.90/ea

Key Features

Hook Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBRS516-SHx2
Zoro #
G722786340
UPC #
840223683068
Country of Origin
China

Details

Hook Material
Steel
Color
Red

Description

Are you seeking a securing tool that ensures proper chain tensioning around the loads? Then, rush nowhere else, Mytee Products introduces a G70 5/16 in - 3/8 in Ratchet Style Chain Binder w/ 5/16 in Grab Hook & 1/2 in Slip Hook - 5,400 lbs. The binder will enable you to handle heavy loads, securing the cargo on trucks, trailers, and flatbeds. It includes two hooks to provide versatility while securing the loads in transportation, construction, and industrial settings. It’s designed to withstand substantial loads, includes a ratchet handle for proper tensioning, and is coated for longevity despite continuous use. Learn more about it’s specifications below:- Sturdy Construction: We have designed these ratchet binders from highly steel material. It can withstand substantial loads, including a working load limit of 5,400 lbs and a breaking strength of 19,000 lbs. It’s recommended to not exceed the mentioned load limit. The load binders are coated to ensure protection against corrosion and rust. It will ensure durability and efficiency despite continuous and rugged utilization. Compatibility: Our ratchet chain binder is designed to fit 5/16 in - 3/8 in chains, ensuring stability and security of the loads. The end fittings of our binder are a G70 5/16 in grab hook and a 1/2 in slip hook made from robust steel. The hook will securely grasp chain links or other anchor points, minimizing the risk of accidental disconnection. Thus, keeping your loads and cargo secure during transportation or operation. Dimension Details: The optimal handle length of our chain binder is 14 in while the barrel length is 10 in. You can accommodate various load sizes as we provide bearing-to-bearing lengths from 24-5/8 in to 31 in (Hook to Hook). The hooks are screwed (7/8 in screw diameter) allowing you to twist and extend them for extra reach whenever connecting the binder to the chain. Thus, providing you the leverage to tighten the chain. Ratchet Mechanism: Another key factor in our load binders is the ratchet mechanism that enables you to tighten the chains as per your desired tension. This way, you can adjust the binder around the load and prevent it from shifting or loosening on your vehicles, including flatbed trailers, trucks, etc. Hassle-Free Installation: The process of installing these ratchet-style chain binders is simple. You will not require any hardware or professional help when installing it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.