Shop MYTEE PRODUCTS

5/16 in-3/8 in Hi-Viz Green Ratchet Chain Binder, 5/16 in Grab & 1/2 in Slip Hook, 2PK

  • Mfr # CBRS516-SGx2

  • Zoro # G522785864


product price:  $72.09
/pk 2, $36.05/ea

Key Features

Hook Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBRS516-SGx2
Zoro #
G522785864
UPC #
840223682863
Country of Origin
China

Details

Hook Material
Steel
Color
Green

Description

Get a securement tool that keeps proper chain tensioning around the loads. Get Mytee Products a 5/16 in - 3/8 in Hi-Viz Ratchet Chain Binder w/DOT Compliance & 5,400 lbs Load Capacity. It will secure heavy loads and cargo on trucks, trailers, flatbeds, and various industrial settings. The binder includes two different end fittings for versatility and a firm anchor point. The ratchet mechanism will allow you to set the desired tension whereas the powder coating will prevent corrosion and rust. Learn more about this product below:- Quality & Robust Material: We have designed these ratchet binders from highly steel material, capable of handling a working load limit of 5,400 lbs and a breaking strength of 19,000 lbs. Strictly adhere to the mentioned load limit to avoid accidents and casualties. The load binders are powder-coated to protect against corrosion and rust. It will ensure long-lasting performance despite continuous use. Meanwhile, the color is safety green for high visibility, making it ideal in the field. Compatibility: Our ratchet chain binder will seamlessly fit G70 5/16 in - 3/8 in chains, ensuring stability and security of the loads. The end fittings of our binder are 5/16 in and 3/8 in grab hooks. The grab hooks will firmly connect with chain links, anchoring them strong enough to minimize disconnection during hauling. Thus, keeping your loads and cargo secure during transportation or operation. Dimension Details: The optimal handle length of our chain binder is 14 in while the barrel length is 10 in and take up is 8 in. You can accommodate various load sizes as we provide bearing-to-bearing lengths from 23 in to 30 in (Hook to Hook). The hooks are screwed (screw diameter is 7/8 in), allowing you to twist and extend them for extra reach whenever connecting the binder to the chain. Thus, providing you the leverage to tighten the chain. Ratchet Mechanism: The load binder has a ratchet mechanism for tightening and tensioning the chains while securing the load. The small and incremental adjustments will enable precise control over applied tension, neither over-tightening nor damaging the cargo. It requires minimal effort, check the application process below. DIY Installation: As mentioned above, it’s a ratchet-style chain binder that requires a few minutes for application. Check out the detailed steps below:- First, grab the chain binder and start unscrewing the hooks to open it. Turn the grab hooks at least 15 times.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.