5/16 in-3/8 in Ratchet Lever Load Binder w/Grab Hooks and Eye 7100 Lbs WLL

  • Mfr # CBRS516-GHE

  • Zoro # G322785767


product price:  $53.99
/ea

Key Features

Color
Red
Hook Material
Heavy Duty Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRS516-GHE
Zoro #
G322785767
UPC #
840223641266
Country of Origin
China

Details

Color
Red
Hook Material
Heavy Duty Forged Steel

Description

Secure your heavy loads easily using the 5/16 in-3/8 in Ratchet Load Binder with 3/8 ft ft Grab Hook and Eye. Crafted from heavy-duty forged steel, this load binder is engineered to provide reliable and robust load securement for your transport needs. Versatile Compatibility: Designed to fit 5/16 in to 3/8 in chains, ensuring compatibility with various load sizes. Optimal Lengths: With a handle length of 13 inches, a barrel length of 10 inches, and a take-up of 8 inches, this load binder offers the perfect balance of leverage and control during tightening. Robust Construction: Crafted from heavy-duty forged steel, this load binder is built to withstand rugged conditions and heavy loads, ensuring durability and longevity. Ample Bearing-to-Bearing Length: With a bearing-to-bearing length ranging from 15-9/16 to 23-1/2 inches (closed-open), this load binder offers flexibility in accommodating various load sizes. Safety Assurance: Working Load Limit (WLL) of 7,100 lbs, clearly marked on each binder, with a breaking strength of 24,850 lbs, ensuring compliance with safety standards and regulations. Secure End Fittings & Ratchet Binder Eye: Equipped with a 3/8 in Grab Hook and featuring an eye for attachment, these fittings ensure a secure hold for your chains, allowing for efficient and stable cargo fastening during transport. The eye in the ratchet binder serves as a versatile attachment point, enabling connection to other equipment or anchor points with ease, enhancing flexibility and safety in load-securing operations. Quick Installation Guide: Attach Hook: Connect the 3/8 in Grab Hook and Eye to the chain ends. Position Binder: Place the load binder in line with the chain. Tighten: Use the ratchet handle to tighten the binder. Check: Ensure secure attachment and proper tension. Secure Handle: Lock the ratchet handle in place. Inspect: Verify all connections and tension before transport. Ready to Go: Your load is securely bound and ready for transport. Warning: Do not exceed the Working Load Limit to ensure safe usage and prevent potential accidents or damage. Enhance your transport operations with the reliability and strength of the 5/16 in-3/8 in Ratchet Load Binder with 3/8 ft ft Grab Hook and Eye, offering peace of mind and confidence in your load securement efforts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.