Shop MYTEE PRODUCTS
Create Account
5/16in - 1/4in Jaw Jaw Chain Load Binder 6 5/16in Barrel, 3,500 lbs WLL
- Mfr # CBRS-J-J-6
- Zoro # G125021192
product price:Â
$
36.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-J-J-6
- Zoro #
- G125021192
- UPC #
- 840223685383
- Country of Origin
- China
Description
Tighten and secure your loads in transportation, construction, and other applications with Myee Products' 5/16in - 1/4in Ratchet Load Binder with Jaws Both Sides - 3,500 lbs WLL. It's the combination of efficiency and safety, made from highly durable steel-built to withstand heavy loads and harsh conditions. It has a ratchet mechanism, which ensures proper tensioning of chains around the load. The jaws are zinc-coated to protect against environmental elements. The chains will easily connect with the end fittings-jaw, secured with a metal bolt and nut. Construction: We have engineered our chain load binders from highly durable and strong steel. They will withstand heavy loads under rugged conditions. The binders are powder-coated to ensure longevity and resistance to corrosion and rust. Additionally, our binders can handle a load capacity of 3,500 lbs with a breaking strength of 12,250 lbs. Optimal Length: Our ratchet chain binders with jaw and jaw offer optimal handle lengths of 8 1/8 inches, a barrel length of 6 5/16in inches, and a take-up of 5 1/8 inches. They have a bearing-to-bearing length of 12 5/8in - 17 3/4in, accommodate various load sizes. It has an overall length of 12 5/8 inch and the screw diameter is 9/16in. You can twist them to extend them out to provide extra reach when hooking the binder to the equipment, thus giving you leverage to tighten the chain. Secure End-Fitting & Ratchet Mechanism: The load binder has a twisting ratchet mechanism that allows for the chain's desired tensioning (tightening). It will prevent the load from shifting or loosening on your flatbed trailers, trucks, and other vehicles, enhancing flexibility and safety in load-securing operations. Note: Do not exceed the working load limit to avoid injuries. Installation Guide: You don't need professional help or additional tools for installation. Follow the steps below:- Secure one end of each chain to the vehicle's anchor points-wrap the chain around the load and hook the chain end to the vehicle's designated anchor points. Place the load binder in between the two chain ends-ensure it's in an accessible position. Extend the jaws of the ratchet binder by twisting the screws around the barrel. Attach the hook to the jaw and ensure both jaw hooks are securely latched onto the chain links. Now, a ratchet mechanism can tighten the chains according to the requirements. Once you receive the desired tension, lock the ratchet. Double-check everything after the load is secured.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.