Shop MYTEE PRODUCTS
See all product information
Create Account
5/16in-3/8in Easy Ratcheting Chain Binder w/Up to 36in Chain Take-Up 5,400 lb WLL
- Mfr # CB-AEZ-L
- Zoro # G525021785
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-AEZ-L
- Zoro #
- G525021785
- UPC #
- 199145084812
- Country of Origin
- China
- Color
- Blue
Description
This and quicker-to-install binder is compatible with chains from 5/16in Grade 70 up to 3/8in Grade 43 tie-down chains. It provides up to 36in of take-up, giving you plenty of adjustment to remove slack and ensure a tight, secure fit. With a working load limit of 5,400 lbs and a breaking strength of 18,900 lbs, it's designed to handle medium-to-heavy equipment and cargo with ease. Durable Construction: This chain binder is made from high-strength steel to withstand the stress and tension of securing loads. The binder has a zinc-plated finish that enhances protection from corrosion, rust, and wear, ensuring long service life even in tough working environments. It is compatible with 5/16in Grade 70 chains up to 3/8in Grade 43 chains, making it versatile for multiple hauling needs. Grab Hooks: It is equipped with two swivel grab hooks for easy chain connection. This chain binder ensures secure and attachment. The swivel feature reduces chain twisting, making it easier to align and lock into place. Anti-Slip Handle: The ratchet binder has an extra-long, anti-slip handle that provides maximum leverage with minimal effort. Its anti-slip handle design makes operation more comfortable while enhancing control and safety during tightening. Dual Solid Gears & Safety Lock: With dual solid gears, this binder distributes tension evenly across the mechanism, reducing wear and increasing stability. Once tightened, the handle locks securely under the safety latch/blue lock point, minimizing accidental release during transport. Anti-Release Ring: The integrated pull-through ring attached to the chain acts as a handhold for slack adjustments. It keeps your hands from pinching, makes free-wheel operation faster, and helps guide the chain smoothly through the mechanism. How to Use this Easy Ratchet Chain Load Binder Secure one swivel grab hook to one chain end and the swivel grab hook to the other around your load or anchor point. Flip the binder into free-wheel mode and use the ring to pull the chain through, removing slack quickly. Move the anti-slip handle in the Up and Down direction until the chain is snug and the load is secure. Push the handle down into the safety lock slot (blue lock point) to eliminate release. When unloading, carefully lift the release latch and slowly reverse the ratchet to release tension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.