Shop MYTEE PRODUCTS
Create Account
5/16in-3/8in Hi-Viz Green Ratchet Chain Binder, 5/16in Grab Hook & 1/2in Slip Hook
- Mfr # CBRS516-SG
- Zoro # G325021381
product price:Â
$
51.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS516-SG
- Zoro #
- G325021381
- UPC #
- 840223682870
- Country of Origin
- China
Description
Get Mytee Products a 5/16in - 3/8in Hi-Viz Ratchet Chain Binder w/DOT Compliance & 5,400 lbs Load Capacity. It will secure heavy loads and cargo on trucks, trailers, flatbeds, and various industrial settings. The binder includes two different end fittings for versatility and a firm anchor point. The ratchet mechanism will set the desired tension whereas the powder coating will prevent corrosion and rust. Strictly adhere to the mentioned load limit to avoid accidents and casualties. The load binders are powder-coated to protect against corrosion and rust. Meanwhile, the color is safety green for high visibility, making it in the field. Compatibility: Our ratchet chain binder will seamlessly fit G70 5/16in - 3/8in chains, ensuring stability and security of the loads. The end fittings of our binder are 5/16in and 3/8in grab hooks. The grab hooks will firmly connect with chain links, anchoring them strong enough to minimize disconnection during hauling. Thus, keeping your loads and cargo secure during transportation or operation. Dimension Details: The optimal handle length of our chain binder is 14in while the barrel length is 10in and take up is 8in. You can accommodate various load sizes as we provide bearing-to-bearing lengths from 23in to 30in (Hook to Hook). The hooks are screwed (screw diameter is 7/8in), twist and extend them for extra reach whenever connecting the binder to the chain. Thus, providing you the leverage to tighten the chain. Ratchet Mechanism: The load binder has a ratchet mechanism for tightening and tensioning the chains while securing the load. It requires minimal effort, check the application process below. DIY Installation: As mentioned above, it's a ratchet-style chain binder that requires a few minutes for application. Turn the grab hooks at least 15 times. Now, connect one grab hook of any size to chains. Connect both ends of the hook to the chains and tighten the binder by ratcheting it. Voila, the application is done. Now, understand how to release the ratchet chain binder after use. This process requires patience. So the first step is to release the tension binder and twist the binder in the opposite direction. Continue twisting the binder until it's loose enough to release the grab hook from the chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.