5/16in-3/8inRatchet Load Binder 7100 WLL & 2PK 3/8inx8ft G80 Axle Chain w/Omega Link
- Mfr # CBRSFH56-CH388Axle-KIT
- Zoro # G025022640
product price:Â
$
153.99
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
- CBRSFH56-CH388Axle-KIT
- Zoro #
- G025022640
- UPC #
- 199145081736
- Country of Origin
- China
Description
Kit Includes: (1 Pc) 5/16in - 3/8in Hi-Viz Orange Quick Ratchet Chain Binder w/ Folding Handle - 7,100 lbs Compatible w/ Chain Size: 5/16in - 3/8in Compatible Chain Grade: G70, G80 Take-Up: 6in Barrel Length: 9 7/8in Foldable Handle Length: 9 1/2in Overall Handle Length: 13 7/8in Screw Diameter: TR22-4 Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism, Padlock-Compatible Slot Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (2 Pcs) 3/8in x 8ft G80 Front Axle Tow Chain with Omega Link - 7,100 Lbs WLL Chain Size: Grade 80 Assembly w/ 3/8in Chain and 1/2in Omega Link Chain Length: 8 Feet Work Load Limit: 7100 lbs