Chain & Binder Kit -2PK 3/8in-1/2inRatchet Chain Binder & 2PK 3/8inx16ft Chain, 2PK
- Mfr # CBFHSH3812x2-CH3816x2-KIT
- Zoro # G125021178
product price:Â
$
377.99
/pk of 2, $189.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBFHSH3812x2-CH3816x2-KIT
- Zoro #
- G125021178
- UPC #
- 199145085048
- Country of Origin
- China
Description
Kits Includes:- (2 Pcs) Folding Handle Ratchet Chain Binder w/ 3/8in-1/2in Grab & 1/2in Slip Hook - Safety Green Chain Binder Compatible Chain Size: 3/8in - 1/2in Take-Up: 6 1/2in Barrel Length: 10in End Fittings: 3/8in-1/2in Grab Hook & 1/2in Slip Hook Folded Handle Length: 9 1/2in Overall Handle Length: 12 3/4in Screw Diameter: TR 22-4 Length Adjustment: 25in to 31 1/2in Hook to Hook (2 Pcs) 3/8in X 16ft G70 Chain with grab hooks, WLL 6,600 lbs Grade 70 transport chain with grab hooks on each end. Size: 3/8in x 16ft Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs. These chains are not recommended for overhead lifting. Note: The product is manufactured to meet the guidelines of NACM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.