Shop MYTEE PRODUCTS

5/16in G100 Cradle Clevis Grab Hook for Lifting - 5,500lbs WLL Tow Chain Hook

  • Mfr # GH516-G100
  • Zoro # G225022549

product price: 
$
18.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GH516-G100
Zoro #
G225022549
UPC #
199145021299
Country of Origin
Korea, Republic of

Description

Then get a G100 5/16in Cradle Clevis Grab Hook from Our Products right away! It's a hook designed for lifting, rigging, and load-securing applications. It ensures strength and durability, enhancing safety and load stability. It's widely used in construction sites, manufacturing facilities, shipping and transportation, warehouses and distribution centers, automotive, etc. Keep your load intact and learn more details below:- Compatibility List: Our G100 clevis grab hook allows for 100% engagement of the chain sling capacity. The narrow-opening grab hooks have narrow throat openings that seamlessly fit into small lifting points, like wire rope and chains (but with the same grade chains). Measurements: Our 5/16in clevis cradle grab hook will seamlessly connect with chains, cables, and other lifting equipment. It has an overall length of 3 3/4in, a width of 1 1/2in, and a hook opening of 1/2in. Use it in compact and small lifting points, such as wire rope (eye loop) and chains (with the same grade chains). Utilize the clevis pin and cotter attachment to secure the connection. Load Bearing Capacity: It can handle a working load limit of up to 5,700 lbs with a breaking strength of 22,000 lbs. Do not exceed the mentioned load capacity to avoid sudden attachment failure or injury risk. The hooks are tested at 2.5 times the WLL and fatigue rated to 20,000 cycles at 1.5 times the WLL. Construction: We have engineered this clevis grab hook with a cradle from 1 1/8in thick alloy steel. It has blue paint for protection against changing weather, corrosion, rust, wear, scratches, etc. The strength will ensure reliability and safety during overhead lifting. Safety-Focused Hook: This cradle clevis grab hook features an oversized angle shoulder for secure link engagement and smoother chain release. It eliminates direct contact, limits chain failure, and evenly distributes the load stress on the hook. The hook will give operators a peaceful ride without affecting the working load limit. Environment-Friendly: This lifting hook will have limited abrasions during use following the paint coating. It will efficiently handle temperatures ranging from -40 Degrees F-392 Degrees F. Thus making it a choice in industries like construction, manufacturing, shipping, and transportation. Safety Precautions: Regularly inspect for wear and breakage signs. Avoid shock loads. Inspect before usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.