
5/16in x 6ft Grab Hook Tow Chain w/ RTJ Clusters & Grab Hook, G70, 2PK
Mfr # CH5166-GH-RTJx2
Zoro # G316494149
product price:Â $89.49
/pk 2, $44.75/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH5166-GH-RTJx2
Zoro #
G316494149
UPC #
840223621008
Country of Origin
India
Details
Material
Steel
Color
Gold
Description
Pack Size: 2 Pack Working Load Limit: 4700 lbs Capacity: 18,800 lbs Chain Grade: G70 Chain Length: 6 Feet End Fittings: Grab Hook on one end and RTJ Clusters and Grab hook on the other end. Compliant: Towing Products meet or exceed all CVSA and DOT Specifications, and comply with NACM recommendations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.