5/16in x 8ft Long Shank J Hook Tow Chain w. RTJ Cluster & Grab Hook, 4700 lbs WLL, 2PK

  • Mfr # CH5168-J-RTJx2

  • Zoro # G016494098


product price:  $120.69
/pk 2, $60.35/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5168-J-RTJx2
Zoro #
G016494098
UPC #
840223628717
Country of Origin
India

Details

Material
Steel
Color
Gold Chromate

Description

Pack Size: 2 Pack Working Load Limit: 4,700 lbs. Capacity: 18,800 lbs. Chain Length: 8 Feet J Hook Length: 15 in End Fitting: 15 in J Hook on one end and RTJ Cluster and Grab Hook on the other. Note: Ratings governed by the National Association of Chain Manufacturers NACM. This tow chain is ideal for the auto towing, transport and wrecking industry. You can tow or tie-down any vehicle, large or small with the versatile hooks on this chain assembly. The large J Hook is wide enough to fit over Super Duty axles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.